- Forged - Quenched and Tempered.
- Swivel hooks are load rated.
- Proper design, careful forging, and precision controlled quench and tempering gives
- maximum strength without excessive weight and bulk.
- Low profile hook tip designed to utilize Crosby S-4320 or PL-N atch kit. Even years
- after purchase of the original hook, latch assemblies can be added.
- Hoist hooks incorporate markings forged into the product which address two (2)
- QUIC-CHECK® features:
- Deformation Indicators -- Two strategically placed marks, one just below the
- shank or eye and the other on the hook tip, which allows for a QUIC-CHECK®
- measurement to determine if the throat opening has changed, thus indicating
- abuse or overload.
- Angle Indicators - Indicates the maximum included angle which is allowed
- between two (2) sling legs in the hook. These indicators also provide the
- opportunity to approximate other included angles between two sling legs.
- Type Approval certification in accordance with ABS 2016 Steel Vessel Rules
- and ABS Guide for Certification of Lifting Appliances 2016 available. Certificates
- available when requested at time of order and may include additional charges.
Crosby L-322AN Alloy Hook Swivel w/Latch, 22T WLL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,705.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21.34 in |
| Width | 10.35 in |
| Weight | 47 lbs |
| Working Load Weight Limit | 44,000 lbs |
Product Details
| Type | Swivel Eye |
| Material | Alloy |
| Color | Brown |
| Manufacturers Part Number | 1048889 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |