Little Giant® A-Frame Adjustable Tray Shelf Truck AFS-2440-6PH, Single-Sided
|
Questions & Answers (0)
Product Description
Little Giant® "A" Frame Adjustable Tray Shelf Truck, Single Sided
Adjustable trays can be reconfigured in a wide variety of ways. Use it with any of the available shelf styles below to meet your specific storage needs. 14 gauge trays angle back towards frame to help retain contents. 6" x 2" phenolic casters, 2-swivel, 2-rigid. All welded construction with Powder Coated Finish.
Note: Trays are sold separately.
Adjustable trays can be reconfigured in a wide variety of ways. Use it with any of the available shelf styles below to meet your specific storage needs. 14 gauge trays angle back towards frame to help retain contents. 6" x 2" phenolic casters, 2-swivel, 2-rigid. All welded construction with Powder Coated Finish.
Note: Trays are sold separately.
PRICE
$435.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 40 in |
| Height | 67 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 6 in |
Product Details
| Type | Single-Sided |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | AFS-2440-6PH |
| Wheel Type | Phenolic |
| Brand | Little Giant |