Highwood® A-Frame Porch Swing Stand, Weathered Acron
Write a Review
|
Questions & Answers (0)
Product Description
The A-Frame Porch Swing Stand provides a standalone solution for outdoor swinging without the need for a porch structure. Designed to support 4-foot and 5-foot swings, it delivers a stable, self-supporting base for reliable operation. Built for outdoor use, the frame offers structural support for casual seating and shared use. Please note: Swing not included. The A-Frame is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. We load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 700 lbs. Some assembly is required; see assembly guide.
PRICE
$1,299.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 71-1/8 in |
| Height | 81 in |
| Weight Capacity | 700 lbs |
| Weight | 127 lbs |
Product Details
| Assembly Required | Yes |
| Type | Swing Stand |
| Frame Color Family | Weathered Acorn |
| Color | Weathered Acorn |
| Material | Polystyrene |
| Frame Material | Polystyrene |
| Manufacturers Part Number | AD-SWFRM1-ACE |
| Mounting Style | Portable |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial |