Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB899723

MPN #: AF-2436-2R

Little Giant® "A" Frame Sheet & Panel Truck AF-2436-2R, 36 x 24 2000 Lb. Cap.

Product Description
Little Giant® "A" Frame Sheet & Panel Truck, 36 x 24, 2000 Lbs. Cap.

"A" Frame Sheet & Panel Truck 2000 lbs. Capacity - Double-sided "A" Frame style truck can be loaded from both sides, and still has room between the uprights to transport additional materials. Ideal for moving plywood, drywall, or panels. Base is 12 gauge steel and has a retaining lip on each side. Frame extends 48" above deck with uprights 12" apart at base. Wheels are 6" phenolic. Available with 2 rigid and 2 swivel casters.

PRICE
$499.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height57 in
Weight Capacity2000 lbs
Weight111 lbs
Wheel Diameter6 in
Deck Height9 in
Usable Space on Each Side Of "A"6 in

Product Details

Assembly RequiredNo
Type"A" Frame Sheet & Panel Truck
ColorGray
Wheel TypePhenolic, 2 Swivel, 2 Rigid
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberAF-2436-2R
BrandLittle Giant