Little Giant® "A" Frame Sheet & Panel Truck with Floor Lock AF-2436-2R-FL, 36x24, 2000 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® "A" Frame Sheet & Panel Truck w/Floor Lock, 36 x 24, 2000 Lbs. Cap.
"A" Frame Sheet & Panel Truck 2000 lbs. Capacity - Double-sided "A" Frame style truck can be loaded from both sides, and still has room between the uprights to transport additional materials. Ideal for moving plywood, drywall, or panels. Base is 12 gauge steel and has a retaining lip on each side. Frame extends 48" above deck with uprights 12" apart at base. Wheels are 6" phenolic. Available with 2 rigid and 2 swivel casters. Floor Lock: Available on models with 2 rigid casters. Helps prevent unwanted movement.
"A" Frame Sheet & Panel Truck 2000 lbs. Capacity - Double-sided "A" Frame style truck can be loaded from both sides, and still has room between the uprights to transport additional materials. Ideal for moving plywood, drywall, or panels. Base is 12 gauge steel and has a retaining lip on each side. Frame extends 48" above deck with uprights 12" apart at base. Wheels are 6" phenolic. Available with 2 rigid and 2 swivel casters. Floor Lock: Available on models with 2 rigid casters. Helps prevent unwanted movement.
PRICE
$639.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 57 in |
| Weight Capacity | 2000 lbs |
| Weight | 114 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
| Deck Height | 9 in |
| Usable Space on Each Side Of "A" | 6 in |
Product Details
| Assembly Required | No |
| Type | "A" Frame Sheet & Panel Truck w/Floor Lock |
| Color | Gray |
| Wheel Type | Phenolic, 2 Swivel, 2 Rigid |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | AF-2436-2R-FL |
| Brand | Little Giant |