Little Giant® "A" Frame Sheet & Panel Truck w/Back Shelf Storage, 24x48, 2000 lb Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Combine the great features of our "A" Frame Truck with 4 storage shelves on the back side to store larger parts or tools. Deck has a 1-1/2" retaining lip on front side. Frame is 51" above deck. 2 rigid and 2 swivel casters with 6" polyurethane wheels mean smooth transport through your facility. A floor lock is mounted on the swivel caster end to securely position the unit. 60" overall height.
PRICE
$1,475.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 60 in |
| Weight Capacity | 2000 lbs |
| Weight | 179 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Type | A Frame Sheet & Panel Truck |
| Color | Gray |
| Wheel Type | Polyurethane |
| Includes | Floor Lock |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | AF4S-2448-6PYFL |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |