Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3134902

MPN #: AFSF-3640-6PY

Little Giant® "A" Frame Shelf Truck w/ Lower Shelf, 3600 lb. Capacity, 40"L x 36"W, Gray

Product Description
Use in your Lean Manufacturing facility to transport and store components or finished products where and when you need them. Slotted steel uprights accept flush shelves, 9" or 15" deep trays, and pegboard panels making this a versatile ergonomic product. Mix and match to fit your exact requirements. Since it is adjustable you can reconfigure the truck as your needs change. Available as a single sided or double sided unit.

Features:
  • 2,000 lbs. overall capacity
  • Slotted steel uprights accept shelves, arms, trays, and pegboard panels (all sold separately)
  • Mix and match to fit your exact requirements
  • Two rigid and two swivel casters
Available in the following configurations:
  • Available as a single-sided, Adjustable Tray, double-sided, or double-sided with bottom shelf unit
  • Available with 6" phenolic or 6" polyurethane wheels


PRICE
$809.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width36 in
Height67 in
Weight Capacity2000 lbs
Weight114 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredNo
TypeAdjustable Tray Modular A-Frame Truck
ColorGray
Wheel TypePolyurethane
MaterialSteel
DescriptionAdjustable Tray A Frame Shelf Truck
Package Quantity1
Manufacturers Part NumberAFSF-3640-6PY
BrandLittle Giant

Warranty

Warranty1 Year Limited