Ideal Warehouse Ratchet Top Trailer Stabilizing Jack 60-5453 100,000 Lb. Static Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Help Prevent Trailer Upending!
When fork lift trucks load at the front of a trailer, the trailer can become nose heavy and tip. Additionally, seldom used or rusted landing gear may collapse under extreme weight conditions. Jack features a ratchet with a threaded screw to raise and lower the jack. Jack features 8" diameter top support pad, 37-1/2"L positioning/ratcheting handle with vinyl grip, and 8" semi-pneumatic wheels for portability. High-strength steel construction. Helps meet OSHA Requirements 1910.178(k) (3). Must be used in pairs. 1 Year Limited Warranty.
When fork lift trucks load at the front of a trailer, the trailer can become nose heavy and tip. Additionally, seldom used or rusted landing gear may collapse under extreme weight conditions. Jack features a ratchet with a threaded screw to raise and lower the jack. Jack features 8" diameter top support pad, 37-1/2"L positioning/ratcheting handle with vinyl grip, and 8" semi-pneumatic wheels for portability. High-strength steel construction. Helps meet OSHA Requirements 1910.178(k) (3). Must be used in pairs. 1 Year Limited Warranty.
PRICE
$649.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 46 in |
| Height | 40 in |
| Lowered Height | 39-1/2 in |
| Raised Height | 51 in |
| Weight Capacity | 100000 lbs |
| Weight | 112 lbs |
| Wheel Diameter | 8 in |
| Lifting Capacity | 40000 lbs |
Product Details
| Assembly Required | No |
| Type | Stabilizing |
| Color | Yellow |
| Wheel Type | Semi-Pneumatic |
| Adjustment Type | Ratchet |
| Handle Type | Sidewind |
| Material | Steel |
| Manufacturers Part Number | 60-5453 |
| Brand | Ideal Warehouse Innovations, Inc. |
Warranty
| Warranty | 1 Year |