Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :T9FB3253541

MPN #: TJ-F3

Vestil™ Steel Tube Ring Trailer Jack, 11-1/16"L x 7"W x 37-1/4"H, 2000 lb. Capacity, Black

Product Description
The trailer jack adjustable lift range provides easy hitching and unhitching of a loaded trailer. Use for a wide variety of lifting, leveling and adjustment applications. Ideal for industrial, utility, construction or agricultural equipment trailers. Heavy-duty construction. Available with a side or top crank position. Mounting bracket attaches in a variety of ways in order to meet your application needs. A scissor jack provides stability and leveling to unattached trailers and equipment.

PRICE
$64.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/16 in
Width7 in
Height37-1/4 in
Lowered Height21-1/2 in
Raised Height37-1/4 in
Weight Capacity2000 lbs
Weight13 lbs
Lifting Capacity2000 lbs

Product Details

Assembly RequiredNo
TypeLeveling
ColorBlack
Adjustment TypeHand Crank
Handle TypeTopwind
MaterialSteel
Manufacturers Part NumberTJ-F3
BrandVestil

Warranty

Warranty30 Days