Buyers Products 0091205 Topwind Swivel Jack - 10" Travel - 2000 Lb. Cap.
|
Questions & Answers (0)
Product Description
This top-wind swivel jack carries a 2,000 pound capacity with 10 inches of travel. A tube-mount on side allows for quick install and removal with the included hitch pin. A large 7-3/8" x 3-3/4" base provides stability for most terrain.
PRICE
$56.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 8 in |
| Height | 6 in |
| Lowered Height | 10-3/4 in |
| Raised Height | 21 in |
| Weight Capacity | 2000 lbs |
| Weight | 10.7 lbs |
| Lifting Capacity | 2000 lbs |
| Lifting Range | 10 in |
Product Details
| Assembly Required | No |
| Type | Stabilizing/Leveling |
| Color | Black |
| Adjustment Type | Hand Crank |
| Handle Type | Topwind |
| Material | Steel |
| Manufacturers Part Number | 0091205 |
| Brand | Buyers Products |