- Low Deck
- 6" x 2" Phenolic Casters - (4) Swivel
- 9" on Either Side of "A" with 1-1/2" Lips Up and Angle Iron Frame
- lip on deck prevents parts from falling off during transport
- Deck is 9-1/8" above the floor
- Heavy duty handle makes transport easy
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® A Frame Truck, 48-1/2"L x 30"W x 56-15/16"H, 2000 lb. Cap., Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$665.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48-1/2 in |
| Width | 30 in |
| Height | 56-15/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 120.6 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | A Frame Truck |
| Color | Gray |
| Wheel Type | 4 Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | AF-3048-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |