- 5" x 2" Phenolic Casters - (2) Rigid, (2) Swivel
- 12 gauge, steel deck with reinforced channels underneath
- 1-1/2" angle iron frames
- Pegboard holes are 1/4" diameter or 3/8" squares
- Durable, textured, gray powder coat finish
- The durable baked on powder coat finish holds up in harsh industrial environments
Durham Mfg.® A-Frame Truck with Pegboard Panel, 42-1/2"W x 24"D x 52"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,655.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42-1/2 in |
| Depth | 24 in |
| Height | 52 in |
| Weight Capacity | 1200 lbs |
| Weight | 137.9 lbs |
| Max Load | 1200 lbs |
Product Details
| Assembly Required | No |
| Type | A-Frame Truck |
| Color | Gray |
| Style | 2 Pegboard |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | AF-243652-PBS60-5PH-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |