Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB186881

MPN #: D0030

Century D0030, 3.3" Shaded Pole Open Motor - 115 Volts 1550 RPM

Product Description
  • Shaded Pole
  • Open Enclosure
  • Stud Mounting
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end
PRICE
$97.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length4-1/2 in
Length Less Shaft2-5/8 in
Shaft Diameter'1/2

Product Details

Bearing TypeSleeve
Horsepower3/4 HP
Number of Speeds2
Frame48
Hertz60 Hz
Motor TypeShaded Pole
RotationCCW/CW °
Motor RPM 60 Hertz1550 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationMounting Kit
Voltage208-230 V
Phase1
Full Load Amps1.6 A
Manufacturers Part NumberD0030
Rated RPM1550
Service Factor1
RPM Range1501-1700 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA