Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB186163

MPN #: DBL4404

Century DBL4404, 5" Shaded Pole Fan Coil Motor - 1550 RPM 115 Volts

Product Description
Century 5" Shaded Pole Fan Coil Motor - 1550 RPM 115 Volts

  • Shaded Pole
  • Sleeve Bearing
  • Open Enclosure
  • Automatic Overload
  • 60 HZ
  • Single Phase


PRICE
$235.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft3-3/8 in
Shaft Diameter0.5 in

Product Details

Bearing TypeSleeve
Horsepower1/10 HP
Number of Speeds3
Frame42
Hertz60 Hz
Motor TypeShaded Pole
RotationDS (Double Shaft) °
Motor RPM 60 Hertz1550 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationResilient
Voltage115 V
Phase1
Full Load Amps3.5/1.7/1.4 A
Manufacturers Part NumberDBL4404
Rated RPM1550
RPM Range1501-1700 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA