Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB186069

MPN #: FDL6002A

Century FDL6002A, 5-5/8" Masterfit™ Indoor Blower Motor - 115V

Product Description
Century 5-5/8" Masterfit™ Indoor Blower Motor - 115V

  • Energy efficient
  • Different capacitor / Speed combinations
  • Designed for 370V capacitor (not furnished)
  • Resilient rings on blower motors
  • Extended thru bolts
  • Automatic protector
  • Class B insulation
  • Continuous duty, air over
  • Mounts by belly band, thru bolts or shell holes
  • Rheem mounting holes in shell
  • 48 Frame
  • 60 HZ
  • Automatic Overload
  • Permanent Split Capacitor
  • Single Phase
  • Open Enclosure
  • Reversible
  • 40ºC ambient


PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft4-7/8 in
Shaft Diameter0.5 in

Product Details

Bearing TypeSleeve
Horsepower3/4 HP
Number of Speeds1
Frame48
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCCW/CW °
Motor RPM 60 Hertz1075 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationBelly Band, Thru Bolt, Shell Hole
Voltage115 V
Phase1
Full Load Amps9.1/6.8/5.5/3.0/2.3 A
Manufacturers Part NumberFDL6002A
Compatible Part/Model NumberEmerson 5470 | Rheem 5470
Rated RPM1075
RPM Range1001-1100 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA