- Century
- Blower Motor
- 1/2 HP
- 1075 RPM
- 115V
Century EM3587, Blower Motor, 1/2 HP, 1075 RPM, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 33 lbs |
Product Details
| Horsepower | 1/2 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Stud |
| Voltage | 208-230 V |
| Phase | 1 |
| Description | Condenser Fan |
| Manufacturers Part Number | EM3730 |
| Enclosure | Totally Enclosed |
| Rated RPM | 1075 |
| RPM Range | 1075 rpm |
| Brand | Century |