Century Condenser Fans Motor, 1/2 HP, 1075 RPM, 208-230V, TEAO, 48Y Frame
Write a Review
|
Questions & Answers (0)
Product Description
Century, Condenser Fans Motor, Permanent Split Capacitor, 1/2 hp, 1075 rpm, 1 speed, 208-230v, TEAO, 3.7 amp, Reversible, Ball/Ball bearings
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.500 in |
Product Details
| Horsepower | 1/2 HP |
| Frame | 48Y |
| Hertz | 60 Hz |
| Motor Type | Condenser Fans Motor |
| Rotation | Reversible ° |
| Thermal Protection | Automatic |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Extended Studs |
| Voltage | 208-230 V |
| Material | Steel |
| Phase | 1 |
| Full Load Amps | 3.7 A |
| Manufacturers Part Number | FE1056SC |
| Duty | Air Over |
| Rated RPM | 1075 |
| Service Factor | 1 |
| Brand | Century |
| Ambient Temperature | 60 °C |