Century C826V1, Capacitor Start TEFC 56C-Face Motor 115/208-230 Volts 1800 RPM 1/2 HP
Write a Review
|
Questions & Answers (0)
Product Description
This replacement motor features a C-Frame Mounting design. Totally Enclosed and Fan-Cooled. 1/2 HP.
PRICE
$605.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 12.06 in |
| Shaft Diameter | 0.625 in |
Product Details
| Bearing Type | Ball |
| Horsepower | 1/2 HP |
| Number of Speeds | 1 |
| Frame | 56C |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1800 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 115/208-230 V |
| Phase | 1 |
| Full Load Amps | 7/3.5-3.5 A |
| Manufacturers Part Number | C826V1 |
| Enclosure | DP |
| Rated RPM | 1800 |
| Service Factor | 115 |
| RPM Range | 1701-1800 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |