Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB244559

MPN #: DSB1034H

Century DSB1034H5-5/8" Double Shaft Fan/Blower Motor 230 Volts 1625 RPM 1/3 HP

Product Description
  • Continuous air over
  • Energy efficient
  • Permanent Split Capacitor
  • Sleeve Bearing
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • 48 Frame
PRICE
$339.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length7 1/5 X 7 1/5 in
Shaft Diameter0.5 in

Product Details

Bearing TypeSleeve
Horsepower1/3 HP
Number of Speeds3
Frame48
Hertz60 Hz
RotationCW °
Motor RPM 60 Hertz1625 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationMounting Kit
Voltage230 V
Phase1
Full Load Amps2 A
Manufacturers Part NumberDSB1034H
Rated RPM1625
Service Factor1
RPM Range1501-1700 rpm
BrandCentury