Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB186463

MPN #: OWW4517

Century OWW4517, 5" Split Capacitor Fan Coil Motor - 208-230 Volts 1625 RPM

Product Description
Century 5" Split Capacitor Fan Coil Motor - 208-230 Volts 1625 RPM

  • Permanent Split Capacitor
  • Automatic Overload
  • 42 Frame
  • Single Phase
  • Open Enclosure
  • Sleeve Bearing


PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length5-1/8 X '5-1/8 in
Length Less Shaft4-1/16 in
Shaft Diameter0.5

Product Details

Bearing TypeSleeve
Horsepower1/3 HP
Number of Speeds1
Frame42
Hertz50/60 Hz
Motor TypePermanent Split Capacitor
RotationDS (Double Shaft) °
Motor RPM 60 Hertz1625 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationSpecial
Voltage208-230 V
Phase1
Full Load Amps2.3 FLA
Manufacturers Part NumberOWW4517
Rated RPM1625
Service Factor1
RPM Range1501-1700 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA