Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB186775

MPN #: BL6505

Century BL6505, 5" Split Capacitor Motor - 1075 RPM 115 Volts

Product Description
Century 5" Split Capacitor Motor - 1075 RPM 115 Volts

  • Permanent Split Capacitor
  • Sleeve Bearing
  • Automatic Overload
  • 60 HZ
  • 42 Frame
  • Single Phase
  • Rotation is determined by viewing the shaft end


PRICE
$319.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length3-7/8 in
Length Less Shaft3-7/8 in
Shaft Diameter0.5 in

Product Details

Bearing TypeSleeve
Horsepower1/5 HP
Number of Speeds3
Frame42
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCW °
Motor RPM 60 Hertz1075 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationResilient
Voltage115 V
Phase1
Full Load Amps3.2/2.1/1.7 A
Manufacturers Part NumberBL6505
Rated RPM1075
Service Factor1
RPM Range1001-1100 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA