- Permanent Split Capacitor
- Sleeve Bearing
- Automatic Overload
- 60 HZ
- 42 Frame
- Single Phase
- Rotation is determined by viewing the shaft end
Century B6507, 5" Split Capacitor Motor - 230 Volts 1075 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Century 5" Split Capacitor Motor - 230 Volts 1075 RPM
PRICE
$245.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 8 in |
| Length Less Shaft | 9.1 in |
| Shaft Diameter | 0.5 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/5 HP |
| Number of Speeds | 3 |
| Frame | 56 |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Resilient |
| Voltage | 230 V |
| Phase | 1 |
| Full Load Amps | 1.3/0.9/0.7 A |
| Manufacturers Part Number | B6507 |
| Rated RPM | 1075 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |