Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB186778

MPN #: OMC6517

Century OMC6517, 5" Split Capacitor Motor - 208-230 Volts 1075 RPM

Product Description
Century 5" Split Capacitor Motor - 208-230 Volts 1075 RPM

  • Permanent Split Capacitor
  • Sleeve Bearing
  • Automatic Overload
  • 60 HZ
  • 42 Frame
  • Single Phase
  • Rotation is determined by viewing the shaft end


PRICE
$305.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length1 2/3 in
Length Less Shaft4-1/8 in
Shaft Diameter0.5

Product Details

Bearing TypeSleeve
Horsepower1/5 HP
Number of Speeds1
Frame42
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCW °
Motor RPM 60 Hertz1075 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationSpecial
Voltage208-230 V
Phase1
Full Load Amps1.5 A
Manufacturers Part NumberOMC6517
Rated RPM1075
Service Factor1
RPM Range1001-1100 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA