- Direct replacements for many Trane fan coil units
- Permanent Split Capacitor
- Double Shaft
- Automatic Overload
- 42 Frame
- Single Phase
- Open Enclosure
- Sleeve Bearing
Century 945, 5" Split Capacitor Split Capacitor Fan Coil Motor - 1500 RPM 115V
Write a Review
|
Questions & Answers (0)
Product Description
Century 5" Split Capacitor Split Capacitor Fan Coil Motor - 1500 RPM 115V
PRICE
$355.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 3-1/2 in |
| Shaft Diameter | 0.5 |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/8 HP |
| Number of Speeds | 3 |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Rotation | DS (Double Shaft) ° |
| Motor RPM 60 Hertz | 1500 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 1.2/0.7/0.4 A |
| Manufacturers Part Number | 945 |
| Compatible Part/Model Number | Trane MOT-1978, MOT-481, X70500149-11-7 |
| Rated RPM | 1500 |
| RPM Range | 1401-1500 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |