Century Belt Drive Motor, 1/3 HP, 1725 RPM, 115/208-230V, TEAO
Write a Review
|
Questions & Answers (0)
Product Description
Century, Belt Drive Motor, Split Phase, 1/3 hp, 1725 rpm, 1 speed, 115/208-230v, TEAO, 4.9/2.3-2.5 amp, Reversible, Ball/Ball bearings
PRICE
$365.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.500 |
Product Details
| Horsepower | 1/3 HP |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | Reversible ° |
| Thermal Protection | Automatic |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Resilient Base |
| Voltage | 115/208-230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 4.9/2.3-2.5 A |
| Manufacturers Part Number | ARB2034L6 |
| Duty | Continuous |
| Rated RPM | 1725 |
| Service Factor | 1 |
| Bearing Drive End | Ball/Ball |
| Brand | Century |
| Ambient Temperature | 40 °C |