Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB186733

MPN #: 9721

Century 9721, 3.3" Motor - 115/208-230 Volts 1550 RPM

Product Description
Century 3.3" Permanent Split Capacitor Motor - 115/208-230 Volts 1550 RPM

  • Permanent Split Capacitor
  • Open Enclosure
  • Automatic Overload
  • Single Phase
  • Rotation is determined by viewing the shaft end
PRICE
$135.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length4-1/2 in
Length Less Shaft3-5/8 in
Shaft Diameter0.313

Product Details

Bearing TypeBall
Horsepower1/2 HP
Number of Speeds1
Frame42
Hertz50/60 Hz
Motor TypePermanent Split Capacitor
RotationCCW/CW °
Motor RPM 60 Hertz1550 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationResilient
Voltage115/208-230 V
Phase1
Full Load Amps1.1/0.5 A
Manufacturers Part Number9721
Compatible Part/Model NumberBohn 25309101 | Emerson 9656, 9664
Rated RPM1550
Service Factor1
RPM Range1501-1700 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA