- Automatic Overload
- Class B moisture resistant Insulation
- 1.0 Service Factor
- 5/8 inch diameter shaft with both keyway and flat
- 60º C ambient
- Single Speed
- Reversible Rotation
- Double Sealed Ball Bearings
- Three Phase
- 56 Frame
- 60 HZ
Century H978V1,6-1/2" Condenser Fan Motor - 460-575/208-230 Volts 1140 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Century 6-1/2" Condenser Fan Motor - 460-575/208-230 Volts 1140 RPM
PRICE
$1,085.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 6 in |
| Length Less Shaft | 11-3/8 in |
| Shaft Diameter | 0.625 in |
Product Details
| Bearing Type | Ball |
| Horsepower | SPL HP |
| Number of Speeds | 1 |
| Frame | 56 |
| Hertz | 60 Hz |
| Motor Type | 3 Phase |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1140 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid |
| Voltage | 208-230/460-575 V |
| Phase | 3 |
| Full Load Amps | 5.5/2.8/3.4 A |
| Manufacturers Part Number | H978V1 |
| Compatible Part/Model Number | Carrier HD52AK652 | Magnetek 176055 |
| Rated RPM | 1140 |
| Service Factor | 1 |
| RPM Range | 1101-1200 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |