- Rotation is determined by viewing the shaft end
- Nema Frame: 42
- Mechanically Reversible
- 4 tapped 10-32 holes for shaft end mounting
- Fits GE bases
- Drain holes
- Open Enclosure
- Stud Mounting
- Automatic Overload
- Single Phase
- Includes: Base, Mounting Clamps, and Mounting Rings
Century RF4400, GE 21/29 Frame Replacement Motor - 115/208-230 Volts 1550 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Century GE 21/29 Frame Replacement Motor - 115/208-230 Volts 1550 RPM
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 7-5/8 X 7-5/8 in |
| Length Less Shaft | 4-1/3 in |
| Shaft Diameter | 0.375 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/10 HP |
| Number of Speeds | 1 |
| Frame | 42Y |
| Hertz | 50/60 Hz |
| Motor Type | Shaded Pole |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1550 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 115/208-230 V |
| Phase | 1 |
| Full Load Amps | 4.0/2.0 A |
| Manufacturers Part Number | RF4400 |
| Rated RPM | 1550 |
| Service Factor | 1.35 |
| RPM Range | 1501-1700 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |