- Open Enclosure
- Sleeve Bearing
- 60 HZ
- Single Phase
- Automatic Overload
Fasco D484,GE 21/29 Frame Replacement Motor - 115/208-230 Volts 1550 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Fasco GE 21/29 Frame Replacement Motor - 115/208-230 Volts 1550 RPM
PRICE
$235.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 4-9/16 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/20 HP |
| Number of Speeds | 1 |
| Hertz | 60 Hz |
| Motor Type | Shaded Pole |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1550 rpm |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Stud |
| Voltage | 115/208-230 V |
| Phase | 1 |
| Full Load Amps | 1.4/0.8 A |
| Manufacturers Part Number | D484 |
| Rated RPM | 1550 |
| RPM Range | 1501-1700 rpm |
| Brand | Fasco |
Compliance & Certifications
| Certifications | UL and CSA |