Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB186085

MPN #: OBG2004

Century OBG2004, Hot Water Circulator Motor - 1725 RPM 115 Volts 1/8HP

Product Description
Century Hot Water Circulator Motor - 1725 RPM 115 Volts 1/8HP

  • Replacement motors to be used on hot water pumps. For use with adjustable base
  • Bell and Gossett, S.A. Armstrong, TACO Replacement Motors
  • Cushion ring and base included
  • Special Red Paint
  • Open Dripproof
  • 60 HZ
  • Sleeve Bearing
  • Automatic Overload
  • Single Phase


PRICE
$339.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length2-7/8 in
Shaft Diameter0.5

Product Details

Bearing TypeSleeve
Horsepower1/8 HP
Number of Speeds1
Frame48Y
Hertz60 Hz
Motor TypeSplit Phase
RotationCW °
Motor RPM 60 Hertz1725 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationBelly Band
Voltage115 V
Phase1
Full Load Amps3.1 A
Manufacturers Part NumberOBG2004
Compatible Part/Model NumberBell & Gossett | GE 4720
Rated RPM1725
Service Factor1
RPM Range1701-1800 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA