Zep A-ONE Heavy Duty Industrial Cleaner, Gallon Bottle, 4 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
A-One is an extra heavy duty industrial cleaner. Its concentrated formula contains wetting and emulsifying agents as well as grease and oil dissolving solvents. The controlled-foam formulation make A-One an ideal product for use in automatic scrubbers such as those used to clean concrete plant floors. A-One is specially designed to clean hard surfaces and to remove soils such as those resulting from fire and smoke damage, or carbon and soot deposits. It cleans concrete and masonry, brick, tile, and industrial floors of all kinds. The product is a lavender-tinted, clear liquid with a pleasant clean fragrance; a welcome change from harsh caustics and smelly solvents. Its bleaching action actually brightens surfaces as it cleans tough dirt and stains. USDA applicable, A4.
PRICE
$105.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Scent | Pleasant |
| Applicable Materials | Concrete Masonry, Industrial Floors, Brick, Ceramic Tile |
| Size Type | Gallon Bottle |
| Helps Remove | Tough Dirt, Salts, Rust Stains, Grease, Oil, Grime |
| Package Quantity | 4 Bottles |
| Description | A-ONE Heavy Duty Industrial Cleaner |
| Application | Scrubbing |
| Manufacturers Part Number | 126924 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Vinyl Composition Tile (VCT) |
| Dilution Ratio | Multiple |
| Brand | Zep |