Zep Tile and Grout Cleaner, Quart Bottle, 12 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty alkaline cleaner for restrooms and showers. Special bleaching agent removes scum and stains. Cleans many hard surfaces including ceramic and quarry tile, chrome, stainless steel, porcelain, melamine, fiberglass, etc. Contains no acids to erode grouting or corrode metals. Also use to clean floors, fixtures, wash basins, tubs, and showers. USDA applicable, C2.
PRICE
$175.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Scent | Pleasant |
| Size Type | 32 oz. Bottle |
| Helps Remove | Dirt, Soap Scum, Body Oils, Mildew Stains |
| Package Quantity | 12 Bottles |
| Description | Tile and Grout Cleaner |
| Manufacturers Part Number | 104601 |
| For Use With | Floors, Fixtures, Tile Walls, Wash Basins, Tubs, Shower Stalls |
| Dilution Ratio | RTU |
| Brand | Zep |