Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178331

MPN #: 95891201

Diversey™ Spitfire® SC Power Cleaner, 50.7 oz. Bottle, 2/Case

Product Description
Super-strength formula eliminates grease, petroleum and food soils. This powerful cleaner works on the toughest dirt, grime and stains on a wide variety of surfaces. Lightly scented and pleasant to use, this no-rinse formula leaves no residue. Red in color with a fresh pine scent.

Features:
  • Heavy duty formula removes toughest grease, oil, tire marks, ink, graffiti, and heel marks without leaving residue or streaks behind
  • Conveniently available in Ready-to-Use
  • Premium performance, solvent based surface cleaner
  • Red in color with fresh pine scent
  • Small job convenience, portability, less flammable than aerosols
  • Certifications: NSF, Letter of No Objection, Kosher
Application Instructions:
  • Spray & wipe cleaner for hard surfaces
  • Use to remove marker and paint
  • Cleaner/Degreaser for shops and kitchens NSF C-1


PRICE
$109.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size50.7 oz

Product Details

TypeCleaner
ColorRed
StyleLiquid
ScentFresh Pine
Capacity50.7 oz.
Applicable MaterialsMulti Surface
Size Type50.7 oz Bottle
Helps RemoveFood Soils, Grease, Petroleum
DescriptionPower Cleaner
Package Quantity2 Bottles
Manufacturers Part Number95891201
Dilution Ratio1:16
BrandDiversey