Krud Kutter Concentrated Cleaner & Degreaser, Gallon Bottle - KK012 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Krud Kutter Commercial Use Cleaner & Degreaser, Gallon Bottle 1/Case - KK012
Heavy-duty, all-purpose cleaner and degreaser for commercial use. Easy clean up for stubborn areas, heavy build-up soil, and textured surfaces. Highly concentrated, non-toxic, non-abrasive, and non-flammable. Used by paint contractors, turnkeys, carpet cleaners, maintenance contractors, general contractors, and heavy industries. Ideal for use on food/drink stains, tape residue, marker/crayon, brake dust, soap scum, dried latex paint, scuff marks, tar/wax, mildew stains, paint overspray, acid rain, grease/oil, oxidation, blood stains, smoke damage and more. NSF Listed. Gallon bottle.
Heavy-duty, all-purpose cleaner and degreaser for commercial use. Easy clean up for stubborn areas, heavy build-up soil, and textured surfaces. Highly concentrated, non-toxic, non-abrasive, and non-flammable. Used by paint contractors, turnkeys, carpet cleaners, maintenance contractors, general contractors, and heavy industries. Ideal for use on food/drink stains, tape residue, marker/crayon, brake dust, soap scum, dried latex paint, scuff marks, tar/wax, mildew stains, paint overspray, acid rain, grease/oil, oxidation, blood stains, smoke damage and more. NSF Listed. Gallon bottle.
PRICE
$161.70 Sold in packages of 6 / $26.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Cleaner & Degreaser |
| Scent | Unscented |
| Size Type | Gallon Bottle |
| Helps Remove | Heavy Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Package Quantity | 6 Bottles |
| Description | Concentrated Cleaner & Degreaser |
| Manufacturers Part Number | KK012 |
| Dilution Ratio | 1:10 |
| Brand | Krud Kutter |