Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3084008

MPN #: MPA3030WLP16

Harloff A Series Aluminium Medical Cart, Tall Height, 36-3/4"W x 22"D x 43-3/4"H, Forest Green

Product Description
A-Series carts manufactured by Harloff offer security, longevity, beauty, maneuverability and adaptability. Security comes from a wifi-capable lock that allows up to 3,000 user codes with a wireless audit of the last 15,000 access attempts from the control pad or HID compatible proximity reader. The premium CompX lock of this lightweight aluminium wireless capable medical cart also provides lightning quick login oversight with alarms and reports via email, text, fax and voice for multiple notifications. Longevity comes from a lightweight, fully welded aluminium body with a twelve years manufacturer's warranty for further peace of mind.

Beauty comes from easy to sanitize smooth surfaces and curved corners (Harloff does not use difficult to clean corner channels) with elegantly curved drawer pulls. Maneuverability comes from industry best 5" quiet rolling Tente® casters, ergonomic push handles and lightweight aluminium medical cart construction. Adaptability comes from your choice of drawer configurations, your choice of drawer and body colors, your choice of height and width and a wide range of accessory choices and cart options to choose from.

A-Series carts offer security, longevity, beauty, maneuverability, adaptability… and most of all, choices! Enjoy top-quality innovative storage and organization with the sleek, modern appearance of this A-Series lightweight aluminium wireless capable medical cart. With optimal curb appeal, the A-Series comes with curved drawer pulls, self-closing drawer slides and our expanded lock options for the perfect balance of form and function. A-Series carts offer you unlimited choices.

Features:
  • Curved drawer pulls, durable and elegant
  • Fully welded uni-body aluminium construction, highest quality in the industry
  • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • Ordered accessories are easily attached to pre-threaded holes with a screwdriver
  • Industry only fully curved protective bumper guards your cart and walls from damage
  • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • Antimicrobial plastic top, removable and easily replaceable
  • Ergonomic side push handles can be mounted on the left or right
  • Fully customizable drawer configurations at no extra charge
  • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • Unmatched selection of locking options. Ten options include multiple locks of different types on the same cart, alarm access locks and badge access lock systems
  • Multiple alternative storage options for items that won't fit inside a traditional drawer
  • Cart is delivered assembled
  • 30" of vertical drawer space
  • 12-year manufacturer's warranty on shipments to US and Canada. 1-year limited warranty on any bought-out parts
  • Drawer configuration four 3" drawers (7.6 cm), one 6" drawers (15.2 cm) and one 12" drawer (30.4 cm)
  • Internal drawer dimensions 24.5" W x 17" D (62.2 x 43.2 cm)
  • Assembled dimensions 43.75" H x 36.75" W x 22" D (111.1 cm H x 93.3 cm W x 55.9 cm D)
  • Shipping dimensions approximate shipping dims: 56" H x 37" W x 26" D (142.2 cm x 94 cm x 66 cm)


PRICE
$4,735.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width36-3/4 in
Depth22
Height43-3/4 in
Wheel Diameter5 in
Drawer Dimensions24.5" W x 17" D

Product Details

Assembly RequiredNo
Lock TypeE-Lock with Proximity Reader
TypeAcute Care Cart
Drawer Configuration(4) 3",(1) 6",(1) 12"
ColorForest Green
SeriesA-series
Caster Type1 Steering, 2 Braking
Number of Drawers6
For Use WithMedical storage
Wheel TypeCaster
StyleAnesthesia Cart
Made in the USAYes
MaterialAluminium
Manufacturers Part NumberMPA3030WLP16
Top MaterialAntimicrobial Plastic
BrandHarloff

Warranty

Warranty12 Limited