Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metro

Model # :WBB3798846

MPN #: NB38-DIA1

Metro® Nimbl Dialysis Cart, 33-1/2"L x 21-3/4"W x 68-13/16"H, Light Beige/Taupe

Product Description
Metro® Nimbl NB38-DIA1 Dialysis Cart is a compact mobile workstation designed to support dialysis treatments by keeping essential supplies organized, secure, and readily accessible at the point of care. The cart provides convenient storage for frequently used dialysis supplies and accessories while maintaining a small footprint that supports efficient workflow in busy treatment areas. An ergonomic work surface offers space for preparation, documentation, and daily clinical tasks. Durable polymer construction withstands frequent cleaning and disinfection, helping support infection prevention protocols. Integrated storage keeps critical supplies within easy reach, and medical-grade total-lock casters provide smooth mobility and secure positioning when stationary. Ideal for dialysis clinics, hospitals, outpatient treatment centers, and other healthcare environments where organized supply management and efficient patient care are essential.

Includes:
  • (1) 38" Nimbl cart base with 6D drawer module
  • (2) 3" drawers with taupe pulls and keylock
  • (1) lockable sharps container with glove box holder
  • (1) Waste basket
  • (1) 2-hook IV pole
  • (4) 5" Total-lock casters with polyurethane tread and polymer horn


PRICE
$2,689.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-1/2 in
Width21-3/4 in
Height68-13/16 in
Weight142 lbs
Wheel Diameter5 in
Drawer Dimensions14-15/16" x 17"

Product Details

Assembly RequiredNo
Lock TypeKey lock
TypeMedical Cart
Drawer Configuration(2) 3"
ColorLight Beige/Taupe
SeriesNimbl
Number of Drawers2
Wheel Type(4) Total-Lock Swivel Casters
StyleDialysis Cart
Made in the USANo
MaterialPolymer/Cold Rolled Steel/Aluminum
Manufacturers Part NumberNB38-DIA1
Top MaterialPolymer
BrandMetro

Warranty

Warranty1 yr