Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3084027

MPN #: MPA3027K06

Harloff A-Series Lightweight Emergency Cart,6 Drawers,Key Lock,36-3/4"Wx22"Lx40-1/2"H,Brushed Silver

Product Description
The perfect marriage of form and function, A-Series lightweight emergency carts are mobile enough to show up quickly and have enough storage and accessory options to fully equip for emergencies. This A-Series cart is highly customizable: you get your choice of up to ten locking types, any drawer configuration within 27" of vertical height, alternative storage options like open equipment holders for large items, your choice of colors and all the accessory options you will need. Drawers are built with elegant, curved drawer pulls and self-closing, full extension drawer slides for easy access and smooth feel. A-Series lightweight emergency carts use 5" quiet rolling Tente® casters, an industry best for mobility, and ergonomic push handles.

Our high quality construction and twelve years manufacturer's warranty provide further peace of mind. Enjoy top-quality innovative storage and organization with the sleek, modern appearance of A-Series lightweight emergency carts. Lightweight aluminium with optimal curb appeal, the A-Series comes with curved drawer pulls, self-closing drawer slides and our expanded lock options for the perfect balance of form and function. A-Series carts offer you unlimited choices. The MPA3027K06 can be configured as an emergency cart, anaesthesia cart or procedure cart and it replaces cart model AL809K6.

Features:
  • Curved drawer pulls, durable and elegant
  • Fully welded uni-body aluminium construction, highest quality in the industry
  • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • Ordered accessories are easily attached to pre-threaded holes with a screwdriver
  • Industry only fully curved protective bumper guards your cart and walls from damage
  • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • Antimicrobial plastic top, removable and easily replaceable
  • Ergonomic side push handles can be mounted on the left or right
  • Fully customizable drawer configurations at no extra charge
  • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • Unmatched selection of locking options. Ten options include multiple locks of different types on the same cart, alarm access locks and badge access lock systems
  • Multiple alternative storage options for items that won't fit inside a traditional drawer
  • Cart is delivered assembled
  • 27" of vertical drawer space
  • 12 year manufacturer's warranty on shipments to US and Canada. 1 year limited warranty on any bought-out parts
  • Drawer configuration Four 3" drawers (7.6 cm), one 6" drawer (15.2 cm) and one 9" drawer (22.7 cm)
  • Internal Drawer Dimensions 24.5" W x 17" D (62.2 x 43.2 cm)
  • Overall cart dimensions 40.5" H x 36.75" W x 22" D (102.9 cm H x 93.3 cm W x 55.9 cm D)
  • Approximate shipping dims: Approx shipping dims: 56" H x 37" W x 26" D (142.2 cm x 94 cm x 66 cm)


PRICE
$2,365.00

1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width36-3/4 in
Depth22
Height40-1/2 in
Wheel Diameter5 in
Drawer Dimensions24.5" W x 17" D

Product Details

Assembly RequiredNo
Lock TypeKey
TypeAcute Care Cart
Drawer Configuration(4) 3",(1) 6",(1) 9"
ColorBrushed Silver
SeriesA-series
Caster Type1 Steering, 2 Braking
Number of Drawers6
For Use WithMedical storage
Wheel TypeCaster
StyleEmergency Cart
Made in the USAYes
MaterialAluminium
Manufacturers Part NumberMPA3027K06
Top MaterialAntimicrobial Plastic
BrandHarloff

Warranty

Warranty12 Limited