SpillTech A-YTOTE Spill Kit Tote Bag, 20"L X 17"W X 8"H
Write a Review
|
Questions & Answers (0)
Product Description
SpillTech A-YTOTE Spill Kit Tote Bag, 20"L X 17"W X 8"H
Fill this sturdy nylon Tote Bag with sorbents for on-the-go spill security. Self-contained, compact nylon Tote Bag stores sorbent products (not included) for easy access as needed for spill control; saves time when quick response is necessary. Small soft-sided duffel bag offers grab-and-go convenience and is ideal for use in fleet vehicles. Zipper provides secure closure to protect sorbents from dirt and damage. "Spill Responder" printed on one side.
Fill this sturdy nylon Tote Bag with sorbents for on-the-go spill security. Self-contained, compact nylon Tote Bag stores sorbent products (not included) for easy access as needed for spill control; saves time when quick response is necessary. Small soft-sided duffel bag offers grab-and-go convenience and is ideal for use in fleet vehicles. Zipper provides secure closure to protect sorbents from dirt and damage. "Spill Responder" printed on one side.
PRICE
$64.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 17 in |
| Height | 8 in |
| Weight | 0.6 lbs |
Product Details
| Type | Kit |
| Color | Yellow |
| Shelf Life | 1 |
| Container Material | Vinyl |
| Material | Vinyl |
| Description | Spill Kit Tote Bag |
| Manufacturers Part Number | A-YTOTE |
| Container Type | Bag |
| Brand | SpillTech |
Warranty
| Warranty | 1 yr |