ENPAC® 5038-BK Ramp Extender - 29-1/2"L x 8-1/2"W x 5-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
ENPAC® Ramp Extender - 29-1/2"L x 8-1/2"W x 5-1/2"H
Ramp extender works with the ENPAC® Poly-Ramp™ to accommodate 17" High pallets and 2-Drum Hardcover™. No more relying on expensive and obtrusive metal ramps. Simply retrofit your existing Poly-Ramp™ Part # 5039-BK with our Ramp Extender.
Ramp extender works with the ENPAC® Poly-Ramp™ to accommodate 17" High pallets and 2-Drum Hardcover™. No more relying on expensive and obtrusive metal ramps. Simply retrofit your existing Poly-Ramp™ Part # 5039-BK with our Ramp Extender.
PRICE
$115.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-1/2 in |
| Width | 8-1/2 in |
| Height | 5-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Ramp Extender |
| Color | Black |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 5038-BK |
| Brand | ENPAC |
Warranty
| Warranty | 90 days |