Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611550

MPN #: A10106PHC

Hoffman A10106PHC, POLYPRO™ Encl, 10.04x10.04x6.38in

Product Description
Hoffman A10106PHC, POLYPRO™ Encl, 10.04x10.04x6.38in

Solid 16 gauge steel covers are secured to the front opening of a PROLINE™ Sloped Front with semi-flush cover screws along the top and bottom cover edges. Ground stud and mounting hardware are included. Seamless foam-in-place gasket assures a watertight and dust-tight seal. Covers are Type 304 stainless steel or 16 gauge steel with a RAL 7035 light-gray textured polyester powder paint finish. Optional tamper-resistant cover screws are available.

PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting G x H11-5/16 x 8-9/16
Panel Size (D x E)8-3/4 x 8-7/8 in
A x B x C10-1/16 x 10-1/16 x 6-3/8 in

Product Details

Type4X
MaterialPolyester
DescriptionEnclosure
Manufacturers Part NumberA10106PHC
Cover TypeSolid
Steel PanelA10P10
Aluminum PanelA10P10AL
BrandHoffman