Sloan A1045A-BX Repair Kit Royal, Toilet- Boxed (1.28 GPF)
Write a Review
|
Questions & Answers (0)
Product Description
This is a Sloan Royal Flushometer 1.28 gallons per flush Closet repair kit. For Use With 236681, B252785, B252787, B252806.
PRICE
$47.95
6
6
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-5/8 in |
| Size | 2-5/8 x 3-3/16 |
| Diameter | 3-3/16 in |
Product Details
| Type | Toilet Rebuild Kit |
| Gallons per Flush | 1.28 gal/flush |
| Manufacturers Part Number | 3301119 |
| For Use With | Royal Manual Closet Flushometers |
| Liters per Flush | 4.8 |
| Brand | Sloan |