Sloan A-1101-A Rebuild Kit, Toilet Exposed- Boxed (1.6 GPF)
Write a Review
|
Questions & Answers (0)
Product Description
This is a Sloan Royal Flushometer closet rebuild kit 1.6 gallons per flush that includes drop in kit (A-1041-A) handle repair kit (B-51-A) and vacuum breaker repair kit (V-651-A). For Use With 236679, B252465, B252481, B252567, B252631, B252654, B252655, B252656, B252657, B252660, B252781, B252782, B252783, B252829, B252877, B252878, B252879.
PRICE
$57.95
5
5
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 in |
| Size | 4 x 3-5/8 |
| Diameter | 3-5/8 in |
Product Details
| Type | Toilet Rebuild Kit |
| Gallons per Flush | 1.6 gal/flush |
| Manufacturers Part Number | 3301150 |
| For Use With | Royal Manual Closet Flushometers |
| Liters per Flush | 6 |
| Brand | Sloan |