Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avalon

Model # :WBB3198373

MPN #: 811691028958

Avalon A10P Top Loading Water Cooler Dispenser With Pet Bowl, Silver

Product Description
The Avalon A10P water dispenser is the perfect cooler for your office or home. This smartly designed machine holds any 3 or 5 gallon water jug. The A10P is constructed with innovative style and quality to give you everything you could want from a water cooler. You can choose between a crisp cold stream of refreshing H2O, piping hot water, or a glass of mild revitalizing cool water. With our 30 day return policy and 5 star customer service, we know you will be 100% satisfied when you buy a new office water dispenser stand from Avalon Water Coolers.

Features:
  • Hot/Cold
  • Child Safety Lock
  • UL Listed- Stainless Steel


PRICE
$249.95

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth13 in
Height40 in
Weight36.6 lbs
Hot Tank Volume1 gal

Product Details

TypeBottle
RefrigeratedYes
ColorSilver
Hertz60 Hz
Mounting LocationFreestanding
Voltage115 V
MaterialMetal
Manufacturers Part Number811691028958
FilterNo
Load TypeTop
Dispenser TypeBottled
BrandAvalon

Warranty

Warranty1 yr