SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman A12106CHSCFG Solid Cover/Scr, 12.00x10.00x6.00in, Type 4X Encl, Fiberglass

Hoffman A12106CHSCFG Solid Cover/Scr, 12.00x10.00x6.00in, Type 4X Encl, Fiberglass

Item #: WBB1608764

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$179.00 up to 2% OFF

Price: $174.95

Save $8.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hoffman AL48 Quick-Release Latch Kit, Fiberglass

Hoffman AL48 Quick-Release Latch Kit, Fiberglass

Hoffman A14SPK12C Swing-Out Panel Kit, Fits 14.00x12.00, Aluminum

Hoffman A14SPK12C Swing-Out Panel Kit, Fits 14.00x12.00, Aluminum

Hoffman HJ1210WLG Flat Screw Cvr Encl, 13.30x11.29x5.58, Fiberglass

Hoffman HJ1210WLG Flat Screw Cvr Encl, 13.30x11.29x5.58, Fiberglass

Hoffman HJ1008WLG Flat Screw Cvr Encl, 11.31x9.31x5.43, Fiberglass

Hoffman HJ1008WLG Flat Screw Cvr Encl, 11.31x9.31x5.43, Fiberglass

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A12106CHSCFG Solid Cover/Scr, 12.00x10.00x6.00in, Type 4X Encl, Fiberglass

The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.

Features:
  • Compression-molded fiberglass has outstanding chemical- and temperature-resistance qualities and exhibits excellent weatherability and physical properties
  • Fiberglass is easily punched, drilled, filed or sawed
  • Gasket assures water-tight and dust-tight seal
  • Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure
  • Scratch-resistant polycarbonate windows are permanently bonded in place
  • Molded-in-place threaded brass inserts and plated steel screws are provided for mounting optional panels and terminal block kits
  • Removable hinged cover attached to body with Type 316 stainless steel hinge pin
  • Screw-cover enclosures are secured with two captivated Type 316 stainless steel slotted cover screws
  • Enclosures with quick-release latches have corrosion-resistant polyester latches located in corners that provide unobstructed access to enclosure
  • Hinge pin and bail are corrosion-resistant Type 316 stainless steel
  • Padlock provisions included in each latch

Weights & Dimensions

  • A x B x C 12.00 x 10.00 x 6.00 in
  • Mounting G x H 12.94 x 8.00 in
  • Panel Size (D x E) 10.75 x 8.88 in
  • Overall L x W 12.50 x 10.50 in

Product Details

  • Steel Panel A12P10
  • Type 4X Screw Cover
  • Brand Hoffman
  • Aluminum Panel A12P10AL
  • Description Continuous Hinge
  • Material Type 4X Encl, Fiberglass
  • Manufacturers Part Number A12106CHSCFG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman A12106CHSCFG Solid Cover/Scr, 12.00x10.00x6.00in, Type 4X Encl, Fiberglass

Hoffman A12106CHSCFG Solid Cover/Scr, 12.00x10.00x6.00in, Type 4X Encl, Fiberglass

Item #: WBB1608764

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant