Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1456519

MPN #: TB3R101

Hoffman TB3R101, Terminal Box, Type 3R 100A, 1Ph, 18.00X8.00X4.50, Galvanized/Gray

Product Description
These Terminal Boxes are wire-splice boxes for outdoor commercial and industrial applications that have a feeder tap to branch circuits. Boxes are available in three- or four-wire configurations in sizes up to 400 A.

Features:
  • 16 gauge galvanized steel
PRICE
$179.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension H3.88 in
A x B x C18.00 x 10.75 x 4.50 in
G Dimension15 in

Product Details

Type3R
Number of Bars3
ColorGray
Amperage100 A
Voltage120/240 V
Wire Range(6) #14-2/0
MaterialGalvanized
Phase1ø
DescriptionTerminal Box
Manufacturers Part NumberTB3R101
BrandHoffman