Hoffman F66LP, Closure Plate, 6.00x6.00
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman F66LP, Closure Plate, 6.00x6.00
Hoffman F66LP Wireway, Closure Plate, 6.00x6.00, Steel/Gray.
Hoffman F66LP Wireway, Closure Plate, 6.00x6.00, Steel/Gray.
PRICE
$71.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Sealing Plates Type A | 90° |
| Enclosure Type | 12 & 3R |
| Material | Steel |
| Description | Closure Plate |
| Color | Gray |
| Manufacturers Part Number | F66LP |
| Number of Sealing Plates | 1 |
| Brand | Hoffman |