Features
- Single- and dual-gang boxes
- Provides a wide variety of either single- or dual-service capabilities to deliver power and communication services to the point-of use
Weights & Dimensions
| Box Size | 2-1/8"W X 3-3/4"L X 3-7/8"D |
| Cover Size | 3-1/8"W x 4-15/16"L |
Product Details
| Type | Floor Box |
| Mounting Method | Screw On |
| Number of Gangs | 1 |
| Material | Cover-Brass |
| Description | Floor Box |
| Color | Brass, Brushed Nickel |
| Manufacturers Part Number | WMFB1SRB |
| Number of Outlets | 1 |
| Cable Entry | Through Floor |
| Brand | Wiremold |