Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1441716

MPN #: A6648T1T

Hoffman A6648T1T, Wire Trough, Type 1, 6.00x6.00x48.00, Steel/Gray

Product Description
Hoffman A6648T1T, Wire Trough, Type 1, 6.00x6.00x48.00, Steel/Gray

Using a unique joining method that mechanically locks components together without fasteners or heat, this wiring trough ships completely assembled to save both time and labor. Designed for indoor use, this trough is available in various lengths.

Features:
  • 16 or 14 gauge plated steel
PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting H4 in
Mounting G36 in
Gauge16 ga
A x B x C6.00 x 6.00 x 48.00 in

Product Details

Enclosure Type1
MaterialSteel
DescriptionWiring Trough
ColorGray
Manufacturers Part NumberA6648T1T
BrandHoffman