Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1441198

MPN #: A1614NFAL

Hoffman A1614NFAL, Junction Box, Type 4X, Clamp Cover, 16.00x14.00x6.00

Product Description
Hoffman A1614NFAL, Junction Box, Type 4X, Clamp Cover, 16.00x14.00x6.00

This lightweight enclosure protects components and controls in corrosive indoor or outdoor environments.

Features:
  • Type 5052 H-32 aluminum, 0.080-in. (2-mm) thick
  • Seams continuously welded and ground smooth
  • Stainless steel screws and clamps on four sides of cover
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels
PRICE
$779.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F5.5 in
Dimension T13 in
Dimension Y0.62 in
A x B x C16.00 x 14.00 x 6.00 in
J Dimension5.5 in
Overall L x W17.50 x 15.38 in
Dimension M3 in
Dimension V0.25 in
Mounting G x H16.75 x 12.00 in
Panel Size (D x E)14.75 x 12.88 in
Dimension N1.5 in

Product Details

Enclosure Type4X
MaterialAluminum
Conductive PanelA16P14G
DescriptionClamp-Cover
Manufacturers Part NumberA1614NFAL
Steel PanelA16P14
Aluminum PanelA16P14AL
BrandHoffman

Compliance & Certifications

UL Listed50, 50E