Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1443230

MPN #: CCA16169

Hoffman CCA16169, COMPACT™ Cast Junction Box, Type 4X, 160x160x90mm

Product Description
For use in indoor or outdoor applications, these stylized enclosures protect components and controls in corrosive environments.

Features:
  • Cast aluminum; no welded seams or sharp corners
  • Stainless steel captivated cover screws placed outside sealed area
  • Two to four grounding screws located on enclosure back wall
  • Oil-resistant O-ring gasket
  • Tongue-and-groove sealing construction
  • Threaded internal bosses provided for mounting optional panels, rails and other components
  • Mounting holes provided in corners outside of gasketed area
PRICE
$225.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F2.87 in
Dimension T0.16 in
Dimension K0.79 in
A x B x C6.30 x 6.30 x 3.50 in
J Dimension2.76 in
Dimension M2.99 in
Mounting G x H4.33 x 5.51 in
Panel Gauge5.75 x 5.75 ga
Panel Size (D x E)146 x 146 in
External Dimensions6.30 x 6.30 in

Product Details

Enclosure Type4X
MaterialAluminum
Conductive PanelCCAP1616
DescriptionCast J Box
Manufacturers Part NumberCCA16169
BrandHoffman